XHHW10STRD2500 - Cu XHHW #10 STR Red 2500'

Copper

  • $1035.80 (Per 2,500 Feet)
  • $0.41 (Per Foot)

  • $414.32 (Per 1,000 Feet)

  • $1,035.80 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW10STRD2500
Manufacturer
Copper
Manufacturer's Part Number
37113801
Description
Cu XHHW #10 STR Red 2500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886240232 / 00032886240232
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.41 (Per Foot)
Carton
$1,035.80 (Per 2,500 Feet)
Resources
Images
 
 
XHHW10STRD2500 - Small Image
 
XHHW10STRD2500 - Large Image
Attachments
 
 
XHHW10STRD2500 - Specification Sheet
Other Links
 
 
XHHW10STRD2500 - Other
 
XHHW10STRD2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
extra long description
SWC 37113801 XHHW 10 Str Cu Rd 2500
Product Type
XHHW 10 STR Cu RD 2500SP
Description
CU XHHW #10 STR RED 2500'
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Manufacturer Information
Manufacturers Part Number
37113801
Brand
Copper
GTIN
00032886240232
UPC
032886240232
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Availability
minimum qty
2500
Packaging
Weight per foot
0.04
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat