60492 - Lightweight Knee Pad Sleeves, M/L

Klein Tools

  • $26.25 (Each)
  • $26.25 (Each)

  • $157.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60492
Manufacturer
Klein Tools
Manufacturer's Part Number
60492
Description
Lightweight Knee Pad Sleeves, M/L
Lightweight Knee Pad Sleeves From Klein Tools Provide All Day Comfort. Unique, Compact Design Keeps Knee Pads Close to The Body and Centered For A Second-Skin Fit, Allowing Agility For Working In Tight Spaces. Flexible Eva Knee Pad Contours to Leg Shape For Seamless Comfort. Stay Cool and Comfortable With The Lightweight, Breathable Mesh Back. Can Be Worn Under or Over Pants. Perfect For The Jobsite and Weekend Tasks.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644604928 / 00092644604928
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.25 (Each)
Standard Packaging
$157.50 (Per 6)
Resources
Images
 
 
60492 - Small Image
 
60492 - Large Image
 
60492 - Large Image
 
60492 - Large Image
 
60492 - Large Image
 
60492 - Large Image
 
60492 - Large Image
 
60492 - Video
360 Images
 
 
60492 - 360 Image
Attachments
 
 
60492 - Specification Sheet
Other Links
 
 
60492 - Other
 
60492 - Other
 
60492 - Other
 
60492 - Other
 
60492 - Other
 
60492 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex
Dimensions and Weight
Overall Length
12.6" (32 cm)
Descriptions
Product Type
Lightweight Knee Pad Sleeves, M/L
Features
Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.
Description
LIGHTWEIGHT KNEE PAD SLEEVES, M/L
extra long description
KLEIN 60492 Lightweight Knee Pad Sl
Special Features
Breathable Mesh Back; Elastic Cuff with Silicone
Long Description
Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.
Additional Information
media
Yes
Overall Height
1.6" (4.1 cm)
Overall Width
7.7" (19.6 cm)
Closure Type
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60492
GTIN
00092644604928
UPC
092644604928
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Knee Sleeves
Packaging
Weight
2.7 oz (77 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Knee Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat