62202MB - Modbox Tool Tote

Klein Tools

  • $105.78 (Each)
  • $105.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62202MB
Manufacturer
Klein Tools
Manufacturer's Part Number
62202MB
Description
Modbox Tool Tote
Klein'S Tool Tote Features 33 Pockets For Plenty Of Tool Storage, Including A Tape Loop and A Zipper Side Pocket to Store Loose Parts. Built-In Technology to Seamlessly Connect to Klein'S Modbox™ Mobile Workstation and Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644620379 / 00092644620379
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.78 (Each)
Resources
Images
 
 
62202MB - Small Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Large Image
 
62202MB - Video
Other Links
 
 
62202MB - Other
 
62202MB - Other
 
62202MB - Other
 
62202MB - Other
 
62202MB - Other
 
62202MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
17" (43.2 cm)
Descriptions
Product Type
Modbox™ Tool Tote
Features
Klein's Tool Tote features 33 pockets for plenty of tool storage, including a tape loop and a zipper side pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
extra long description
KLEIN 62202MB MODbox™ Tool Tote
Description
MODBOX TOOL TOTE
Long Description
Klein's Tool Tote features 33 pockets for plenty of tool storage, including a tape loop and a zipper side pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Special Features
Connects to Klein's MODbox™ Mobile Workstation and Components
Additional Information
media
Yes
Overall Height
16.5" (41.9 cm)
Closure Type
Overall Width
9" (22.9 cm)
Number of Pockets
33
tether capable
No
Handle
Injection Molded
included
Tool Tote; Headlamp Bracket; Tape Loop; Padded Shoulder Straps; Metal Tape Measure Holder
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62202MB
GTIN
00092644620379
UPC
092644620379
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Tote
Packaging
Weight
7.4 lb (3.4 kg)
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat