Add More Items
View All Quick Selects
Below you can add an image for '646' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90° Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 4-3/4 In Length, FMC Connection, 5 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$4,234.33
Per 100
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
Nacogdoches Availability: Out Of Stock
$1.53
Each
Static Mixers - 10 Pack
$1.36
Pool and Spa Wet Niche, Formulated For Encapsulating and Waterproofing Electrical Connections In Swimming Pool Special Features, Ul Listed
$47.78
Thread Cutting Oil, Bottle Container Type; Thread Cutting Oil Item Type; 20 Deg F Temperature Range; 1 Quart Container Size; Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F
Total Availability: Out of Stock
$18.67
Dark Cutting Oil, 1 Gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum Of +20 °F, 51.07 LB
$43.27
Scotch-Brite™ Ultra Fine Hand Pad 7448 Combines Durability For Long Life, Flexibility For Reaching Tight Areas, and Can Be Used In Place Of Steel Wool For Conditioning Metal Surfaces and Paint Prep. Unlike Fine Steel Wool, Scotch-Brite Pads Will Not Shred During Use, Rust After Use, or Leave Fine Metal Splinters.
$2.50
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$9,315.57
5/16-Inch Magnetic Nut Driver Cushion-Grip
$14.58
5/16-Inch Nut Driver, 6-Inch Hollow Shaft
$9.46
5/16-Inch Insulated Nut Driver With 6-Inch Shank
$24.38
20
Popularity
Default