229WH - White 75R30 Eyeball

Juno

  • $62.55 (Each)
  • $62.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
229WH
Manufacturer
Juno
Manufacturer's Part Number
229 WH
Description
White 75R30 Eyeball
Juno 6-Inch Line Voltage Adjustable Eyeball Trim Allows You to Direct The Light Where You Want It. It Is Ideal For Applications Where You Have Featured Artwork or Accent Areas In The Home.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700582 / 00661209700582
Weight per unit
1.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.55 (Each)
Resources
Images
 
 
229WH - Large Image
 
229WH - Small Image
Attachments
 
 
229WH - Specification Sheet
Other Links
 
 
229WH - Other
 
229WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
7
Length
9
Height
4
Descriptions
Description
WHITE 75R30 EYEBALL
Product Type
Trim
extra long description
LITH 229 WH 6IN Adjustable Regresse
Long Description
Juno 6-inch line voltage adjustable eyeball trim allows you to direct the light where you want it. It is ideal for applications where you have featured artwork or accent areas in the home.
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
229 WH
GTIN
00661209700582
UPC
661209700582
Trade Size
aperture size
6 in
Packaging
Weight
2
Weight per each
1.144
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat