4SJEK - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

Appozgcomm

  • $37.52 (Each)
  • $37.52 (Each)

  • $937.93 (Per 25)

  • $3,751.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SJEK
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJEK
Description
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100
Slang Terms
1900, 1900 Box, 4" Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771370 / 00687855771370
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.52 (Each)
Carton
$937.93 (Per 25)
Resources
Images
 
 
4SJEK - Small Image
 
4SJEK - Large Image
 
4SJEK - Large Image
Attachments
 
 
4SJEK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4-11/16 in
Width
4-11/16 in
Height
1-1/2 in
Size
4.6875 X 4.6875 X 1.5
Descriptions
Description
4-11/16SQ,1-1/2D,1/2&3/4 KO
Product Type
Square Box
Long Description
Square Box, Pre-Galvanized, 29.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 in Height, 88 lb/100
Short Description
Square Box, 29.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SJ-EK 4-11/16 SQ 1-1/2 DEEP OU
Also Known As...
1900
1900 Box
4" Box
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom)
Number of Knockouts
15
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
number of outlet
14
Manufacturer Information
Manufacturers Part Number
4SJEK
Brand
Appleton
sub brand
EGS
GTIN
00687855771370
UPC
687855771370
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square Box
Packaging
Weight
88 lb/100;39.92 kg/100
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Capacity
29.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat