RG06045ANAX - 60KW 4.5L 120/240 1PH Natural Gas Generator

Generac

  • $33009.29 (Each)
  • $33,009.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RG06045ANAX
Manufacturer
Generac
Manufacturer's Part Number
RG06045ANAX
Description
60KW 4.5L 120/240 1PH Natural Gas Generator
Thousands Of Homeowners and Business Owners Trust Their Protector Series Automatic Backup Generator to Preserve Their Quality Of Life and/or Business Profitability During A Power Outage. A Protector Series Generator Senses A Power Outage, Turns On Automatically, and Delivers Backup Power to All Lights, Appliances, Electronics, Pumps, Heating and Air-Conditioning, Allowing You to Continue Living Life Comfortably and Keep Business Operating Without Interruption. A Protector Series Standby Generator Is A Quie
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471081022 / 00696471081022
Weight per unit
1912 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33,009.29 (Each)
Resources
Images
 
 
RG06045ANAX - Large Image
 
RG06045ANAX - Large Image
 
RG06045ANAX - Small Image
Attachments
 
 
RG06045ANAX - Specification Sheet
Tech Bulletins
 
 
RG06045ANAX - Tech Bulletin
Other Links
 
 
RG06045ANAX - Other
 
RG06045ANAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Material
Aluminum
Descriptions
Long Description
Thousands of homeowners and business owners trust their Protector Series automatic backup generator to preserve their quality of life and/or business profitability during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers backup power to all lights, appliances, electronics, pumps, heating and air-conditioning, allowing you to continue living life comfortably and keep business operating without interruption. A Protector Series standby generator is a quie
Product Type
60KW Standby Generator 120/240 1Ø
extra long description
GEN RG06045ANAX 60kW Standby Genera
Features
Protector 60kW Automatic Standby Generator 120/240 1Ø
Description
60KW 4.5L 120/240 1PH NATURAL GAS GENERATOR
Additional Information
current range
200
Color/Finish
Bisque
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RG06045ANAX
GTIN
00696471081022
UPC
696471081022
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
1912
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat