TEKPH81 - #8 X 1'' Phillips Pan Head Self Drilling Screw

LH Dottie

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.74 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEKPH81
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKPH81
Description
#8 X 1'' Phillips Pan Head Self Drilling Screw
Pan Head Self Drilling Screw, Steel Material, #8 X 1 In. Size, Zinc Plated Finish, Phillips Drive Type, #2 Bit Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002174202 / 00781002174202
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.74 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
TEKPH81 - Small Image
 
TEKPH81 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 x 1 IN
Length
1
Descriptions
Product Type
8 X 1 Pan Head Phillips Self Drilling Screws
extra long description
DOTTIE TEKPH81 8 X 1 Pan Head Phill
Description
#8 X 1'' PHILLIPS PAN HEAD SELF DRILLING SCREW
Long Description
Pan Head Self Drilling Screw, Steel material, #8 x 1 in. Size, Zinc Plated Finish, Phillips drive type, #2 bit size
Special Features
Features: Self Piercing, Self Tapping
Additional Information
Thread Size
#8
Bit Size
#2
Drive Type
Phillips
Head Type
Pan
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
TEKPH81
GTIN
00781002174202
UPC
781002174202
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Pan Head Self Drilling Screw
Packaging
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat