I0PA2P32N35I - 2LT T8 Bal

Advance

  • $25.07 (Each)
  • $25.07 (Each)

  • $250.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0PA2P32N35I
Manufacturer
Advance
Manufacturer's Part Number
498832
Description
2LT T8 Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087086834 / 00781087086834
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.07 (Each)
Standard Packaging
$250.70 (Per 10)
Resources
Images
 
 
I0PA2P32N35I - Large Image
 
I0PA2P32N35I - Small Image
Attachments
 
 
I0PA2P32N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
2
Lamp Type
T8 RAPID START
Dimensions and Weight
Height
3.94
Width
5.12
Descriptions
Long Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Description
2LT T8 BAL
Product Type
Ele Ballast (2) F32T8 120-277V
extra long description
ADV 498832 ELE BALLAST (2) F32T8 12
Additional Information
Power Factor
0.98
Output Type
FIXED
start type
Instant Start
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
498832
GTIN
00781087086834
UPC
781087086834
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.74
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat