10106SCG - Encl 10X10X6 3/3R SC Gasketed

Eaton

  • $176.04 (Each)
  • $176.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10106SCG
Manufacturer
Eaton
Manufacturer's Part Number
10106 SCG
Description
Encl 10X10X6 3/3R SC Gasketed
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108613 / 00782051108613
Weight per unit
10.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.04 (Each)
Resources
Images
 
 
10106SCG - Small Image
 
10106SCG - Large Image
Attachments
 
 
10106SCG - Specification Sheet
Other Links
 
 
10106SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
extra long description
B-LINE 10106 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 10X10X6
Description
ENCL 10X10X6 3/3R SC GASKETED
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 10" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
Mounting Type
Surface
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
10106 SCG
Brand
Eaton
GTIN
00782051108613
UPC
782051108613
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
10.9
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
standard
UL 50,NEMA,CSA C22.2.
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat