12124SC - Encl 12X12X4 N1 PNTD SC

Eaton

  • $41.14 (Each)
  • $41.14 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12124SC
Manufacturer
Eaton
Manufacturer's Part Number
12124 SC
Description
Encl 12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225808 / 00782051225808
Weight per unit
8.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
238
Resources
Images
 
 
12124SC - Small Image
 
12124SC - Large Image
 
12124SC - Large Image
Attachments
 
 
12124SC - Specification Sheet
Other Links
 
 
12124SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 12124 SC SC ENC W/ KO 2X12X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SC
GTIN
00782051225808
UPC
782051225808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
8.418
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat