512HD - Steel HD Elect Box Hanger 14 Span

Nvent Caddy

  • $13.62 (Each)
  • $13.62 (Each)

  • $340.61 (Per 25)

  • $1,362.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512HD
Manufacturer
Nvent Caddy
Manufacturer's Part Number
512HD
Description
Steel HD Elect Box Hanger 14 Span
Electrical Box Hanger, Steel, Pre-Galvanized, Flush Mount, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856677635 / 00782856677635
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.62 (Each)
Carton
$340.61 (Per 25)
Resources
Images
 
 
512HD - Small Image
 
512HD - Large Image
Attachments
 
 
512HD - Specification Sheet
Brochures
 
 
512HD - Brochure
Other Links
 
 
512HD - Other
 
512HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Electrical Box Hanger
Long Description
Electrical Box Hanger, Steel, Pre-Galvanized, Flush Mount, 0.69 lb/EA
Short Description
Electrical Box Hanger, Steel, Pre-Galvanized
extra long description
NVENT EFS 512HD HANGER,BOX,ACOUSTIC
Description
STEEL HD ELECT BOX HANGER 14 SPAN
Special Features
HANGER,BOX,ACOUSTICAL TEE,24SPAN
Additional Information
Mounting Type
Flush Mount
Standards Met
cULus Listed
package quantity
25 CT
Made in USA
yes
for use with
Electrical Box
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
512HD
sub brand
Pentair
GTIN
00782856677635
UPC
782856677635
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
T-Grid Box Hangers
Packaging
Weight
0.69 lb/EA
Weight per each
0.69
Carton
25
Uses, Certifications, and Standards
Application
Acoustics;Ceiling and Partitioning;Electrical
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat