ASG12X12X8NK - 12X12X8 N1 GLV SC NK

Nvent Hoffman

  • $56.90 (Each)
  • $56.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASG12X12X8NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG12X12X8NK
Description
12X12X8 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.84 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510484903 / 00783510484903
Weight per unit
11.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
ASG12X12X8NK - Small Image
 
ASG12X12X8NK - Large Image
Other Links
 
 
ASG12X12X8NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
12 in;305 mm
Width
12
Size
12.00x12.00x8.00 in
Descriptions
Description
12X12X8 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11.84 lb
Short Description
Type 1 Screw Cover Enclosure, 12 x 8 x 12 in, Galavanized, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG12X12X8NK Pull Box 12.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
8 in;203 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG12X12X8NK
GTIN
00783510484903
UPC
783510484903
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
11.84 lb
Weight per each
11.84
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat