A6P4 - 4.88X2.88 PNL, 6X4 Encl

Nvent Hoffman

  • $11.00 (Each)
  • $11.00 (Each)

  • $88.00 (Per 8)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6P4
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6P4
Description
4.88X2.88 PNL, 6X4 Encl
Panel For Junction Box, Fits 6X4 Box, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510547509 / 00783510547509
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$88.00 (Per 8)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A6P4 - Large Image
 
A6P4 - Small Image
Other Links
 
 
A6P4 - Other
 
A6P4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 6x4 in
Descriptions
Product Type
Panel 4.88X2.88 Fits 6.00X4.00
Description
4.88X2.88 PNL, 6X4 ENCL
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A6P4 Panel 4.88x2.88 fits
Long Description
Panel for Junction Box, fits 6x4 Box, White, Mild Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6P4
GTIN
00783510547509
UPC
783510547509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Power Distribution; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat