F66T136GV - 6X6X36 N1 GLV STRT SCT

Nvent Hoffman

  • $75.32 (Each)
  • $75.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66T136GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66T136GV
Description
6X6X36 N1 GLV STRT SCT
Straight Section Layin Flat Cover Type 1 No Kos, 6X6X36, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510884505 / 00783510884505
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.32 (Each)
Resources
Images
 
 
F66T136GV - Small Image
 
F66T136GV - Large Image
Other Links
 
 
F66T136GV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
36.00IN Straight Section
Description
6X6X36 N1 GLV STRT SCT
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F66T136GV 36.00in Straigh
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 6x6x36, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F66T136GV
Brand
Nvent Hoffman
GTIN
00783510884505
UPC
783510884505
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat