073041282 - SGL Eye, Bus Drop Grip, 1.0-1.2"

Wiring Device-Kellems

  • $35.00 (Each)
  • $35.00 (Each)

  • $350.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073041282
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041282
Description
SGL Eye, Bus Drop Grip, 1.0-1.2"
SGL Eye, Bus Drop Grip, 1.0-1.2in
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/GTIN
783585330228 / 00783585330228
Weight per unit
0.241 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Standard Packaging
$350.00 (Per 10)
Resources
Images
 
 
073041282 - Small Image
 
073041282 - Large Image
Installation Sheets
 
 
073041282 - Installation Sheet
Attachments
 
 
073041282 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Mesh Material
GALVANIZED STEEL
Descriptions
Description
SGL EYE, BUS DROP GRIP, 1.0-1.2"
Product Type
Cord Support Grip
extra long description
CLOSED MESH, WIDE RANGE TYPE; 9 INCH EYE LENGTH; 9.5 INCH MESH LENGTH; 1 TO 1.25 INCH CABLE SIZE; UL, CSA APPROVAL; GALVANIZED STEEL MESH MATERIAL; 1500 POUND BREAKING STRENGTH; SINGLE EYE TYPE
Long Description
CORD SUPPORT GRIP, CLOSED MESH, WIDE RANGE TYPE; 9 INCH EYE LENGTH; 9.5 INCH MESH LENGTH; 1 TO 1.25 INCH CABLE SIZE; UL, CSA APPROVAL; GALVANIZED STEEL MESH MATERIAL; 1500 POUND BREAKING STRENGTH; SINGLE EYE TYPE
Commodity Description
CABLE & CORD GRIPS
Additional Information
Cable Size
1 TO 1.25 INCH
Mesh Length
9.5 Inch
Breaking Strength
1500 Pound
Eye Length
9 INCH
Eye Type
SINGLE
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
073041282
GTIN
00783585330228
UPC
783585330228
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Closed Mesh, Wide Range
Packaging
Weight per each
0.241
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat