PT5362W - Duplex Recp Spec GRD 20A/125V WH

Legrand-Pass & Seymour

  • $9.90 (Each)
  • $9.90 (Each)

  • $990.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362-W
Description
Duplex Recp Spec GRD 20A/125V WH
Plugtail Registered Spec Grade Receptacles, 20A, 125V Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091724 / 0785007091724 / 00785007091724
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Standard Packaging
$990.00 (Per 100)
Resources
Images
 
 
PT5362W - Small Image
 
PT5362W - Large Image
 
PT5362W - Video
Brochures
 
 
PT5362W - Brochure
Other Links
 
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Dup Recept Spec Grade 20A/125V W
extra long description
P&S PT5362W DUP RECEPT SPEC GRADE 2
Long Description
PlugTail Registered Spec Grade Receptacles, 20A, 125V PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
Description
DUPLEX RECP SPEC GRD 20A/125V WH
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT5362-W
GTIN
00785007091724
UPC
785007091724
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat