WPBJ22 - Weather Proof Junction Box W/ 2-3/4 1-1 Hubs

Legrand-Pass & Seymour

  • $123.01 (Each)
  • $123.01 (Each)

  • $1,230.12 (Per 10)

  • $12,301.17 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBJ22
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBJ22
Description
Weather Proof Junction Box W/ 2-3/4 1-1 Hubs
Weatherproof Swimming Pool Junction Box 22 Cu. In. Thermoplastic Base, Brass Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
785007116106 / 0785007116106 / 00785007116106
Weight per unit
1.6165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.01 (Each)
Carton
$123.01 (Each)
Standard Packaging
$1,230.12 (Per 10)
Resources
Images
 
 
WPBJ22 - Small Image
 
WPBJ22 - Large Image
Brochures
 
 
WPBJ22 - Brochure
Other Links
 
 
WPBJ22 - Other
 
WPBJ22 - Other
 
WPBJ22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5"
Descriptions
Product Type
WP Junction BX W/ 2-3/4, 1-1 Hubs
extra long description
P&S WPBJ22 WP JUNCTION BX W/ 2-3/4,
Description
WEATHER PROOF JUNCTION BOX W/ 2-3/4 1-1 HUBS
Long Description
Weatherproof Swimming Pool Junction Box 22 Cu. In. Thermoplastic Base, Brass Cover.
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBJ22
GTIN
00785007116106
UPC
785007116106
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
1.6165
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat