WPEX2 - 2G 1 Extension Ring 16.3 Cu In

Legrand-Pass & Seymour

  • $11.97 (Each)
  • $11.97 (Each)

  • $119.70 (Per 10)

  • $1,197.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPEX2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX2
Description
2G 1 Extension Ring 16.3 Cu In
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5\\ X 4.5\\ X 1\\, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785007117011 / 0785007117011 / 00785007117011
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Carton
$11.97 (Each)
Standard Packaging
$119.70 (Per 10)
Resources
Images
 
 
WPEX2 - Small Image
 
WPEX2 - Large Image
Brochures
 
 
WPEX2 - Brochure
Other Links
 
 
WPEX2 - Other
 
WPEX2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Product Type
2G 1 Extension Ring 16.3 Cu In
extra long description
P&S WPEX2 2G 1 EXTENSION RING 16.3
Description
2G 1 EXTENSION RING 16.3 CU IN
Long Description
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5\\ x 4.5\\ x 1\\, Gray
Special Features
Designed for both interior and exterior, gasket to boxes & covers
Additional Information
number of outlet
2
Number of Outlets
2.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX2
GTIN
00785007117011
UPC
785007117011
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Gasket
Packaging
Weight per each
0.3125
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat