CS15AC1 - 15A 120/277VAC S Wire Comm SP SW BN

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $227.16 (Per 50)

  • $454.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1
Description
15A 120/277VAC S Wire Comm SP SW BN
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126402 / 0785007126402 / 00785007126402
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$227.16 (Per 50)
Resources
Images
 
 
CS15AC1 - Small Image
 
CS15AC1 - Large Image
 
CS15AC1 - Video
Brochures
 
 
CS15AC1 - Brochure
Other Links
 
 
CS15AC1 - Other
 
CS15AC1 - Other
 
CS15AC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Wire Size
#14 - #10 Awg
Poles
1
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
15A 120/277VAC S WIRE COMM SP SW BN
Product Type
15A 120/277VAC S Wire Comm SP SW BN
extra long description
P&S CS15AC1 15A 120/277VAC S WIRE C
Long Description
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
media
Yes
Voltage
120.0 V
action
SP
Switch Type
Toggle
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CS15AC1
GTIN
00785007126402
UPC
785007126402
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1604
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
Application
Commercial/Residential
standard
CULUS, UL20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat