TR63HI - TR Hosp Recp 20A 125V Iv

Legrand-Pass & Seymour

  • $60.72 (Each)
  • $60.72 (Each)

  • $6,072.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR63HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-HI
Description
TR Hosp Recp 20A 125V Iv
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007145250 / 0785007145250 / 00785007145250
Weight per unit
0.2515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.72 (Each)
Standard Packaging
$6,072.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
TR63HI - Small Image
 
TR63HI - Large Image
 
TR63HI - Video
Brochures
 
 
TR63HI - Brochure
Other Links
 
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
 
TR63HI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Tampr Resistnt Hosp Recp 20A 125V I
Long Description
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Features
Brass Mounting Strap
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
extra long description
P&S TR63HI TAMPR RESISTNT HOSP RECP
Description
TR HOSP RECP 20A 125V IV
Additional Information
Voltage
125.0 V
Outlet Type
Hospital Grade, Tamper-Resistant
indoor/outdoor
Indoor
Wall Plate Included
NO
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR63-HI
GTIN
00785007145250
UPC
785007145250
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2515
Carton
1
Package
100
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat