TP8RED - Trademaster Wallplate 1G Duplex RD

Legrand-Pass & Seymour

  • $0.48 (Each)
  • $0.48 (Each)

  • $11.88 (Per 25)

  • $47.51 (Per 100)

  • $118.78 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP8RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8RED
Description
Trademaster Wallplate 1G Duplex RD
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Red, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274547 / 0785007274547 / 00785007274547
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$11.88 (Per 25)
Standard Packaging
$118.78 (Per 250)
Resources
Images
 
 
TP8RED - Small Image
 
TP8RED - Large Image
 
TP8RED - Large Image
Brochures
 
 
TP8RED - Brochure
Other Links
 
 
TP8RED - Other
 
TP8RED - Other
 
TP8RED - Other
 
TP8RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Red
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Red, 0.0500 lb
Features
Trademaster Wall Plate 1gang Duplex
Short Description
1 Gang, Duplex, Wall Plate, Red
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP8RED TRADEMASTER WALL PLATE 1
Description
TRADEMASTER WALLPLATE 1G DUPLEX RD
Construction
Plastic
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8RED
GTIN
00785007274547
UPC
785007274547
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0500 lb
Weight per each
0.0526
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat