4710 - Turnlok SGL Recp 3W 15A 125V

Legrand-Pass & Seymour

  • $31.35 (Each)
  • $31.35 (Each)

  • $313.46 (Per 10)

  • $1,567.28 (Per 50)

  • $3,134.55 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4710
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4710
Description
Turnlok SGL Recp 3W 15A 125V
Turnlok Registered Single Receptacle 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007471007 / 0785007471007 / 00785007471007
Weight per unit
0.1872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.35 (Each)
Carton
$313.46 (Per 10)
Standard Packaging
$1,567.28 (Per 50)
Resources
Images
 
 
4710 - Small Image
 
4710 - Large Image
Brochures
 
 
4710 - Brochure
Other Links
 
 
4710 - Other
 
4710 - Other
 
4710 - Other
 
4710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
Material
Nylon
Dimensions and Weight
Size
4 in
Descriptions
Product Type
Turnlok SGL Recept 3W 15A 125V
extra long description
P&S 4710 TURNLOK SGL RECEPT 3W 15A
Description
TURNLOK SGL RECP 3W 15A 125V
Long Description
Turnlok Registered Single Receptacle 3-Wire 15A 125A
Special Features
Locking Device, impact resistant
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4710
GTIN
00785007471007
UPC
785007471007
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlock Single Receptacle
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1872
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 498
Application
Industrial Spec Grade
nema rating
L5-15R
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat