SP8LA - Smooth Wallplate 1G Duplex La

Legrand-Pass & Seymour

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.62 (Per 100)

  • $184.05 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP8LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8-LA
Description
Smooth Wallplate 1G Duplex La
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680010 / 0785007680010 / 00785007680010
Weight per unit
0.0623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$184.05 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,813
Resources
Images
 
 
SP8LA - Small Image
 
SP8LA - Large Image
Brochures
 
 
SP8LA - Brochure
Other Links
 
 
SP8LA - Other
 
SP8LA - Other
 
SP8LA - Other
 
SP8LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Duplex LT Alm
extra long description
P&S SP8LA SMOOTH WP 1G DUPLEX LT AL
Long Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
SMOOTH WALLPLATE 1G DUPLEX LA
Features
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP8-LA
GTIN
00785007680010
UPC
785007680010
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0623
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,813

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1,299 View Store

M-Z

Location Stock Available
Natchitoches
74 View Store

* All prices subject to change.

Begin Live Chat