SPJ8I - Plastic Wallplate JR Jumbo 1G Duplex W/Out Line Iv

Legrand-Pass & Seymour

  • $0.77 (Each)
  • $0.77 (Each)

  • $77.47 (Per 100)

  • $154.94 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8-I
Description
Plastic Wallplate JR Jumbo 1G Duplex W/Out Line Iv
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680799 / 0785007680799 / 00785007680799
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$0.77 (Each)
Standard Packaging
$154.94 (Per 200)
Resources
Images
 
 
SPJ8I - Small Image
 
SPJ8I - Large Image
 
SPJ8I - Video
Brochures
 
 
SPJ8I - Brochure
Other Links
 
 
SPJ8I - Other
 
SPJ8I - Other
 
SPJ8I - Other
 
SPJ8I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
7"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Duplex W/O Lin I
extra long description
P&S SPJ8I PLST PLT JR JUMBO 1G DUPL
Description
PLASTIC WALLPLATE JR JUMBO 1G DUPLEX W/OUT LINE IV
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Additional Information
media
Yes
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8-I
GTIN
00785007680799
UPC
785007680799
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
CSA, UL, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat