SPJ8 - Wallplate JR Jumbo 1G 1 Duplex BN

Legrand-Pass & Seymour

  • $0.79 (Each)
  • $0.79 (Each)

  • $79.48 (Per 100)

  • $158.96 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8
Description
Wallplate JR Jumbo 1G 1 Duplex BN
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680850 / 0785007680850 / 00785007680850
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$0.79 (Each)
Standard Packaging
$158.96 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
SPJ8 - Small Image
 
SPJ8 - Large Image
Brochures
 
 
SPJ8 - Brochure
Other Links
 
 
SPJ8 - Other
 
SPJ8 - Other
 
SPJ8 - Other
 
SPJ8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Description
JR JUMBO WP 1G 1 DUPLEX BN
Product Type
JR Jumbo WP 1G 1 Duplex BN
extra long description
P&S SPJ8 JR JUMBO WP 1G 1 DUPLEX BN
Features
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Long Description
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8
GTIN
00785007680850
UPC
785007680850
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
33 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat