SP126W - Plastic Wallplate 2G Toggle+Splex W/Out Line WH

Legrand-Pass & Seymour

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.00 (Per 100)

  • $232.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP126W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP126-W
Description
Plastic Wallplate 2G Toggle+Splex W/Out Line WH
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681475 / 0785007681475 / 00785007681475
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Standard Packaging
$232.00 (Per 200)
Resources
Images
 
 
SP126W - Small Image
 
SP126W - Large Image
 
SP126W - Video
Brochures
 
 
SP126W - Brochure
Other Links
 
 
SP126W - Other
 
SP126W - Other
 
SP126W - Other
 
SP126W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Wire Size
#14 - #10 Awg
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate PLST 2G Tog+Splex W/Out Line W
extra long description
P&S SP126W PLATE PLST 2G TOG+SPLEX
Description
PLASTIC WALLPLATE 2G TOGGLE+SPLEX W/OUT LINE WH
Features
Combination
Long Description
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Exposed Screws
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Wall Plate Type
Toggle Switch, Decorator, Combination
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP126-W
GTIN
00785007681475
UPC
785007681475
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.094
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat