SP263LA - Plastic Wallplate 3G 3SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.18 (Per 100)

  • $319.77 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP263LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP263-LA
Description
Plastic Wallplate 3G 3SPLEX W/Out Line La
Plate Plastic 3-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682632 / 0785007682632 / 00785007682632
Weight per unit
0.1331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$319.77 (Per 150)
Resources
Images
 
 
SP263LA - Small Image
 
SP263LA - Large Image
Brochures
 
 
SP263LA - Brochure
Other Links
 
 
SP263LA - Other
 
SP263LA - Other
 
SP263LA - Other
 
SP263LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 3G 3SPLEX W/Out Line La
extra long description
P&S SP263LA PLATE PLASTIC 3G 3SPLEX
Description
PLASTIC WALLPLATE 3G 3SPLEX W/OUT LINE LA
Long Description
Plate Plastic 3-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Mounting Type
Box Mounted
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP263-LA
GTIN
00785007682632
UPC
785007682632
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1331
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat