8200HI - Compact Hosp GRD Duplex Recp 15A 125V Iv

Legrand-Pass & Seymour

  • $10.35 (Each)
  • $10.35 (Each)

  • $1,035.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8200HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8200-HI
Description
Compact Hosp GRD Duplex Recp 15A 125V Iv
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007820034 / 0785007820034 / 00785007820034
Weight per unit
0.2067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$10.35 (Each)
Standard Packaging
$1,035.31 (Per 100)
Resources
Images
 
 
8200HI - Small Image
 
8200HI - Large Image
Brochures
 
 
8200HI - Brochure
Other Links
 
 
8200HI - Other
 
8200HI - Other
 
8200HI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
3.281
Width
.780
Descriptions
Product Type
Compact HG Dup Rec 15A 125V I
extra long description
P&S 8200HI COMPACT HG DUP REC 15A 1
Description
COMPACT HOSP GRD DUPLEX RECP 15A 125V IV
Long Description
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15A 125V
Special Features
Impact-resistant nylon face. One-piece heat-treated triple-wipe brass power contacts. Easily accessible break-off line contact connecting tab for split circuit wiring. Corrosion-resistant, zinc-plated steel strap is locked in. Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. High strength thermoplastic back body. Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. Auto-ground clip
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8200-HI
GTIN
00785007820034
UPC
785007820034
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2067
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat