M22PVT - E-Stop Twist-Release

Eaton

  • $37.47 (Each)
  • $37.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PVT
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT
Description
E-Stop Twist-Release
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 MM, 35 MM Pushbutton, Twist-to-Release, Button: Red, IP67, IP69K, Nema 4X, 13, 100, 000 Operations, Non-Illuminated
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271606 / 00786685271606
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.47 (Each)
Resources
Images
 
 
M22PVT - Small Image
 
M22PVT - Large Image
 
M22PVT - Large Image
 
M22PVT - Large Image
Attachments
 
 
M22PVT - Specification Sheet
Tech Bulletins
 
 
M22PVT - Tech Bulletin
Other Links
 
 
M22PVT - Other
 
M22PVT - Other
 
M22PVT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Push Button
Dimensions and Weight
Height
1
Width
2
Length
2
Size
22.5 mm
Descriptions
Description
E-STOP TWIST-RELEASE
extra long description
ETN M22-PVT E-STOP TWIST-RELEASE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Twist-Release
Long Description
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 35 mm Pushbutton, Twist-to-Release, Button: Red, IP67, IP69K, NEMA 4X, 13, 100,000 Operations, Non-illuminated
Additional Information
operating cycles
100000
action
Twist-to-Release
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-PVT
GTIN
00786685271606
UPC
786685271606
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CSA,CE Marked,Bureau Veritas,GoST-R,CSA
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat