AN19GN0A5E045 - C440 9-45A SZ 2 FVNR STR 120VAC STD

Eaton

  • $1087.04 (Each)
  • $1,087.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN19GN0A5E045
Manufacturer
Eaton
Manufacturer's Part Number
AN19GN0A5E045
Description
C440 9-45A SZ 2 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 2 Open Enclosure - 45 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 9–45 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415420 / 00786685415420
Weight per unit
3.9199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,087.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
56
Resources
Images
 
 
AN19GN0A5E045 - Small Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
 
AN19GN0A5E045 - Large Image
Attachments
 
 
AN19GN0A5E045 - Specification Sheet
Other Links
 
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
 
AN19GN0A5E045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 9-45A SZ 2 FVNR STR 120VAC STD
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
FDM STR FVNR SZ2 120V C440-ST 9-45a
extra long description
ETN AN19GN0A5E045 FDM STR FVNR SZ2
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 9–45 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Manufacturers Part Number
AN19GN0A5E045
Brand
Eaton
GTIN
00786685415420
UPC
786685415420
Packaging
Weight per each
3.9199
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 2
standard
NEMA,CSA,CE,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat