935L - Bubble Level, 3 Vial, 24"

Klein Tools

  • $59.59 (Each)
  • $59.59 (Each)

  • $178.77 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935L
Manufacturer
Klein Tools
Manufacturer's Part Number
935L
Description
Bubble Level, 3 Vial, 24"
The Klein Tools 24-Inch Bubble Level Is Designed For Accuracy and Durability. The Patented Magnet Track Ensures That The Powerful Rare Earth Magnets Stay Firmly In Place. The Rubberized End Caps and Durable Orange Aluminum Housing Combine to Ensure A Drop Rating Of 9.9-Foot. The V-Groove Allows The Level to Snugly Fit On Conduit, Pipe, Railings, and Other Round Surfaces. With An Accuracy Of Up to 0.0029 Degrees, Feel Confident When Leveling Concrete, Studs, Columns, and More. The Easy-to-Read Vials Are Lar
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692178 / 00092644692178
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.59 (Each)
Standard Packaging
$178.77 (Per 3)
Resources
Images
 
 
935L - Small Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Video
360 Images
 
 
935L - 360 Image
Attachments
 
 
935L - Specification Sheet
Other Links
 
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Product Type
24" Bubble Level
Description
BUBBLE LEVEL, 3 VIAL, 24"
Long Description
The Klein Tools 24-Inch Bubble Level is designed for accuracy and durability. The patented Magnet Track ensures that the powerful Rare Earth magnets stay firmly in place. The rubberized end caps and durable orange aluminum housing combine to ensure a drop rating of 9.9-Foot. The V-groove allows the level to snugly fit on conduit, pipe, railings, and other round surfaces. With an accuracy of up to 0.0029 degrees, feel confident when leveling concrete, studs, columns, and more. The easy-to-read vials are lar
Special Features
Rare Earth Magnets, Adjustable Bubble Vial, V-Groove on Top
extra long description
KLEIN 935L 24" Bubble Level
Features
The Klein Tools 24-Inch Bubble Level is designed for accuracy and durability. The patented Magnet Track ensures that the powerful Rare Earth magnets stay firmly in place. The rubberized end caps and durable orange aluminum housing combine to ensure a drop rating of 9.9-Foot. The V-groove allows the level to snugly fit on conduit, pipe, railings, and other round surfaces. With an accuracy of up to 0.0029 degrees, feel confident when leveling concrete, studs, columns, and more. The easy-to-read vials are lar
Additional Information
Accuracy
+/- 0.029°
Number of Vials
3
Overall Width
1" (2.5 cm)
Overall Height
2.5" (6.4 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935L
GTIN
00092644692178
UPC
092644692178
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Bubble with Adjustable Vial
Availability
Status
Inactive
Packaging
Weight
1.9125 lb (0.87kg)
Weight per each
2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Check for and find the true vertical and horizontal;Transfer angles between surfaces with adjustable vial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat