Search Results for "CF54"

1-2 of 2
CF5450GC - Cablofil

Cablofil Wiremesh Cable Tray, Nema Ve-1 Enclosure Type, Hot-Dip Galvanized Finish, Carbon Steel Material, 2.21 In;56 MM Overall Height, 118.2 In;300 MM Overall Length, 1.967 In;50 MM Overall Width, 1 Ea Package Quantity, Large Mesh Size;Special Safe-T-Edge;Wire Mesh Is Smooth and Round Special Features, Csa C22.2 No. 126;Cul Classified;Ul Classified Standards Met, 5.3 LB Weight, Wiremesh Wireway Type

  • MFR Part #: CF5450GC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 ($82.87) ·
CF5450GC - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.87

Each

QTY:
Each
Add
CF54100GC - Cablofil

<P>Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy; Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation.</P>

  • MFR Part #: 73
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 ($167.46) ·
CF54100GC - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$167.46

Each

QTY:
Each
Add
CF5450GC - Cablofil

Cablofil Wiremesh Cable Tray, Nema Ve-1 Enclosure Type, Hot-Dip Galvanized Finish, Carbon Steel Material, 2.21 In;56 MM Overall Height, 118.2 In;300 MM Overall Length, 1.967 In;50 MM Overall Width, 1 Ea Package Quantity, Large Mesh Size;Special Safe-T-Edge;Wire Mesh Is Smooth and Round Special Features, Csa C22.2 No. 126;Cul Classified;Ul Classified Standards Met, 5.3 LB Weight, Wiremesh Wireway Type

MFR Part #:
CF5450GC
Manufacturer:
Cablofil
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($82.87)
CF54100GC - Cablofil

<P>Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy; Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation.</P>

MFR Part #:
73
Manufacturer:
Cablofil
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($167.46)

Begin Live Chat