GMA10R - 10A 125V Fa 5X20MM Glass Fuse

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $15.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA10R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-10-R
Description
10A 125V Fa 5X20MM Glass Fuse
00051712647847|0051712|051712647847|05171264784|64784|Gma 10 R|GMA10R|Gma-10-R|Gma 10A Buss Fuse|Bussman Gma 10 R|Bussman GMA10R|Bussman Gma-10-R|Bussmann Division Gma 10 R|Bussmann Division GMA10R|Bussmann Division Gma-10-R|Bussmann Gma 10 R|Bussmann GMA10R|Bussmann Gma-10-R|Cooper Bussmann Gma 10 R|Cooper Bussmann GMA10R|Cooper Bussmann Gma-10-R|Cooper Bussmann North America Elect Gma 10 R|Cooper Bussmann North America Elect GMA10R|Cooper Bussmann North America Elect Gma-10-R|Eaton Busmann Gma 10 R|Eaton
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647847 / 00051712647847
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$15.10 (Per 5)
Resources
Images
 
 
GMA10R - Small Image
 
GMA10R - Large Image
 
GMA10R - Large Image
 
GMA10R - Large Image
 
GMA10R - Large Image
 
GMA10R - Large Image
Attachments
 
 
GMA10R - Specification Sheet
 
GMA10R - Specification Sheet
 
GMA10R - Specification Sheet
 
GMA10R - Specification Sheet
Brochures
 
 
GMA10R - Brochure
 
GMA10R - Brochure
 
GMA10R - Brochure
 
GMA10R - Brochure
Other Links
 
 
GMA10R - Other
 
GMA10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Classroom, Open Office, Private Office, Retail
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
10A 125V FA 5X20MM GLASS FUSE
Product Type
Gma 10A Buss Fuse
extra long description
EFSE GMA-10-R GMA 10A BUSS FUSE
Long Description
00051712647847|0051712|051712647847|05171264784|64784|GMA 10 R|GMA10R|GMA-10-R|GMA 10A BUSS FUSE|BUSSMAN GMA 10 R|BUSSMAN GMA10R|BUSSMAN GMA-10-R|BUSSMANN DIVISION GMA 10 R|BUSSMANN DIVISION GMA10R|BUSSMANN DIVISION GMA-10-R|BUSSMANN GMA 10 R|BUSSMANN GMA10R|BUSSMANN GMA-10-R|Cooper Bussmann GMA 10 R|Cooper Bussmann GMA10R|Cooper Bussmann GMA-10-R|Cooper Bussmann North America Elect GMA 10 R|Cooper Bussmann North America Elect GMA10R|Cooper Bussmann North America Elect GMA-10-R|Eaton Busmann GMA 10 R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-10-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712647847
UPC
051712647847
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat