Add More Items
View All Quick Selects
Below you can add an image for 'HN12 DOTTIE L H COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hex Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 0.04 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$39.97
Per 100
Dottie RMS1412 1/4 X 1/2 Round Head
Check local availability
$19.77
Eaton Bussmann Series FNQ-R Fuse, 12 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
$57.27
Each
The S12-50-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$89.45
Per 1,000
Panel, Steel, Polyester Powder Paint, White, 10.25 In Overall Length, 10.25 In Overall Width, 2 LB
$26.44
Panel For Small Enclosure Type 1 and 3R, Fits 16X12, White, Steel
$31.68
Circuit Breaker Enclosure, 400-1200A, Series C, Nema 3R, MDL, ND, HND, HMDL, Surface - RNDN1200
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,653.60
1/2" X 7" BLK Pipe Nipple BPN
$3.01
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
Small Hinge-Cover Enclosure Type 1, 16.00X12.00X6.00, Gray, Steel
$236.11
Hub Connector, 1-1/4 In Trade Size, Straight, Insulated, NPT Connection, 1-1/4 In Hub Size, 1-7/8 In Height, 2-3/8 In Diameter, 56.5 LB/100
$2,206.85
The S12-50-C2 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
$14.02
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/4 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.41 In Length X 2.41 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
$7,850.00
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Total Availability:
$64.58
This item is no longer available. Click to view alternate items.
The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$9.56
1-1/4 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$4,594.55
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
The S12-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$110.44
Sheet Metal Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 5/16 In Width, #12 Awg Diameter, Slotted/Phillips Drive, 0.02 LB
$35.28
20
Popularity
Default