Add More Items
View All Quick Selects
Below you can add an image for 'Halogen energy efficient' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Lamp Holder, 250 V Ac, 120 W, 3.1 In Height, 4.6 In Width, 11 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$27.15
Each
HB Led Linear High Bay, 210W, 5000K, 27300LU, Dimmable, 50, 000 Hours, DLC Premium, White
$191.88
HB Led Linear High Bay, 105W, 5000K, 13650LU, Dimmable, 50, 000 Hours, DLC Premium, White
$129.65
Epco, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: Led, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink
$23.40
Epco, Small Space Led Luminaire With Motion Sensor, Keyless, Motion Sensing, Material: Acrylic (Diffuser), Mounting: Ceiling or Wall Mount, Wattage: 13 WTT, Lumens: 1, 000 LM, Color Temperature: 4000 K, Voltage Rating: 120 V, Lead Length: 7 In
$51.66
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
$84.77
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
Total Availability: Out of Stock
$14.74
Epco, Ceiling Mount Light Fixture, Wet Location, Wattage: 14 WTT, Lamp Type: Led, Number Of Lamps 1, Mounting: Ceiling Mount, Includes: Luminaire, Internal Heat Sink, 18 Cubic Inch Junction Box
$45.02
$86.04
20
Popularity
Default