IG1240RC3 - 120/240 Vac Single (Split) Phase, TYPE1 or 2 Hardw

Intermatic

  • $239.59 (Each)
  • $239.59 (Each)

  • $958.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG1240RC3
Manufacturer
Intermatic
Manufacturer's Part Number
IG1240RC3
Description
120/240 Vac Single (Split) Phase, TYPE1 or 2 Hardw
Single Receptacle, 120/240 V Ac, 4 Wires, Surface Mount;Bracket Mount, 56 HZ;60 HZ, 4.20 In Length, 3.33 In Width, 4.20 In Height, Plastic, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275124394 / 00078275124394
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.59 (Each)
Standard Packaging
$958.36 (Per 4)
Resources
Images
 
 
IG1240RC3 - Large Image
 
IG1240RC3 - Large Image
 
IG1240RC3 - Large Image
Specifications Sheets
 
 
IG1240RC3 - Specification Sheet
360 Images
 
 
IG1240RC3 - 360 Image
Attachments
 
 
IG1240RC3 - Specification Sheet
Brochures
 
 
IG1240RC3 - Brochure
Other Links
 
 
IG1240RC3 - Other
 
IG1240RC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Number of Wires
4
Material
Plastic
Phase
Double
Dimensions and Weight
Length
4.20 in;107 mm
Width
3.33 in;85 mm
Height
4.20 in;107 mm
Size
4.20 HEIGHT X 4.20 WIDTH X 3.33 DEPTH IN, 107 HEIGHT X 107 WIDTH X 85 DEPTH MM
Descriptions
Description
120/240 VAC SINGLE (SPLIT) PHASE, TYPE1 OR 2 HARDW
Product Type
single Receptacle
Long Description
Single Receptacle, 120/240 V ac, 4 Wires, Surface Mount;Bracket Mount, 56 Hz;60 Hz, 4.20 in Length, 3.33 in Width, 4.20 in Height, Plastic, 1.2 lb
Features
The IG Series Surge Protective Devices (SPD) are designed for a variety of applications. A green LED indicator provides status of protection. Trusted, state-of-the-art TPMOV(R) (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after se
Short Description
Single Receptacle, 120/240 VAC, 4 Wire
Special Features
LED Indicator
extra long description
INT-MAT IG1240RC3 Surge Protective
Additional Information
Receptacle Type
Single
Mounting Type
Surface Mount;Bracket Mount
package quantity
1 CT;4 Pk
Standards Met
CSA Certified;ANSI;UL1449
Made in USA
yes
type of indicators
Green LED
Short Circuit Rating
50
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
IG1240RC3
GTIN
00078275124394
UPC
078275124394
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Type I or II
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
56 Hz;60 Hz
Application
Residential;Light Commercial
Mounting
Surface with Brackets
standard
CSA, ANSI/UL1449 3rd Edition
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat