Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1/2" Raised, 3.3 Cubic Inch Capacity
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$411.13
Per 100
Buss Fuseholder
$41.87
Each
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 2.188-2.500", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 2-1/2" NPT
$203.02
Eaton Crouse-Hinds Series Gang Box, (6) 1/2" and 3/4" Concentric, VP, Conduit (No Clamps), 2-1/2", (2) 1/2" and 3/4" Concentric, Steel, Three-Gang, (3) 1/2" and 3/4" Concentric, Non-Gangable, 46.5 Cubic Inch Capacity
$3,896.00
Eaton Definite Purpose Contactor, Quick, 25A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole W/Shunt, 25A, Contactor, Single-Pole, 35A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Total Availability: Out of Stock
$80.85
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Left/Center Receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI(3), Nema 5-20R2GFI(3), None, 3, 3, 0, 125V, 125V, None
$1,203.98
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 3-1/4", NM Clamps, 11.5 Cubic Inch Capacity
$1,247.68
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, Sheet Steel, 2-1/2" or 3"
$74.95
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 2-1/2"
$19,083.97
Eaton Non-Metallic Gfci or Decorator Cover, Self-Closing, Surface Mount, Black, Decorator, Wet, Thermoplastic, Single-Gang, Horizontal, Standard
$7.13
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over/Under, Small Hub Closing Plate Mounted, #8-2/0 Awg, 4-Jaw, 1-PH, #8-2/0 Awg, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$219.57
Eaton Crouse-Hinds Series Octagon Box and Adjustable Bar Set, 4", NM Clamps, 1-1/2", Steel, Fixture Rated, Use With 4" Octagon Box, 16", 15.5 Cubic Inch Capacity
$2,275.64
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 208/240 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
$804.32
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 4"
$40,533.62
Eaton Definite Purpose Contactor, Quick, 25A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 25A, Contactor, Three-Pole, 35A, Screw/Pressure Plate and Quick Connect Terminal (Side-By-Side), Non-Reversing
$98.67
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", VP, Set 1/2", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
$1,190.77
Eaton Crouse-Hinds Series Octagon Outlet Box, (5) 1/2", 4", C, 15.5 Cubic Inch Capacity
$1,706.73
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 2-1/8", Steel, (8) 1/2", (4) 3/4", 30.3 Cubic Inch Capacity
$1,904.25
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", 2, NM Clamps, 2", Steel, Ears, Gangable, 10.0 Cubic Inch Capacity
$1,267.44
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 3-1/2", Steel, 1/2" and 3/4" Double Row, 43.0 Cubic Inch Capacity
$3,629.79
20
Popularity
Default