Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Hold-Tite, 2, NM Clamps, 2-1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,706.72
Per 100
Eaton Crouse-Hinds Series Octagon Outlet Box, 3-1/4", Conduit (No Clamps), 1-1/2", Steel, (4) 1/2", Fixture Rated, Extension Ring, 9.0 Cubic Inch Capacity
$1,166.76
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Red, Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 3/4", 30.3 Cubic Inch Capacity
$2,111.16
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 1-1/4" Raised, 13.0 Cubic Inch Capacity
$1,618.26
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1" Trade Size
$399.82
Each
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1-1/2" Trade Size
$479.70
Eaton BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
$457.83
Eaton, Type Mte, Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va
$224.57
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 200 Va
$387.71
Eaton, Type Mte, Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
$183.14
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 1000 Va
$1,068.31
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$7,653.99
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$563.84
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.7 In Overall Height, 3.9 In Overall Length
$543.20
Thermal Magnetic Circuit Breaker, 15 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 1.2 In Overall Height, 4.6 In Overall Length, 3 In Overall Width
$36.26
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 1.2 In Overall Height, 4.6 In Overall Length, 3 In Overall Width
$75.63
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 16/32V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
$332.61
Eaton B-Line Series Straight Section, 1.62" H X 120" L X 1.62" W, Polyester Resin
$5,799.18
Per 100 Feet
Eaton B-Line Series Ribbed Neoprene Steel Vibration Pad, Air Conditioner, Cooling Towers, Compressors, Fans, 3/16" Deflection, 7200 LBS Load Cap, Oil-Resistant Neoprene, Non-Skid, CNP Type-Cork and Ribbed Neoprene Vibration Pad
$34.14
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
Total Availability: Out of Stock
$764.40
20
Popularity
Default