C0050E3A - 50 Va Type Mte Control Transformer

Eaton

  • $224.57 (Each)
  • $224.57 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C0050E3A
Manufacturer
Eaton
Manufacturer's Part Number
C0050E3A
Description
50 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va
Slang Terms

Categories
Control Transformers - Encapsulated Industrial Contro
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680550003 / 00786680550003
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.57 (Each)
Resources
Images
 
 
C0050E3A - Small Image
 
C0050E3A - Large Image
 
C0050E3A - Large Image
 
C0050E3A - Large Image
 
C0050E3A - Large Image
Attachments
 
 
C0050E3A - Specification Sheet
Brochures
 
 
C0050E3A - Brochure
Other Links
 
 
C0050E3A - Other
 
C0050E3A - Other
 
C0050E3A - Other
 
C0050E3A - Other
 
C0050E3A - Other
Descriptions
Product Type
50 Va Type Mte Control Transformer
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Description
50 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0050E3A 50 VA Type MTE Control
Long Description
Eaton Type MTE industrial control transformer, pv: 208/277v, taps: none, sv: 120v, 55°c, 50 va
Additional Information
Secondary Voltage
120 V
Primary Voltage
208/277 V
dimensions
3.6100 IN X 3.0000 IN X 3.2600 IN
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0050E3A
GTIN
00786680550003
UPC
786680550003
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
Application
Other
You must have an account to view stock levels
These alternate items can be purchased instead of C0050E3A.
Jump To:

Similar Items

Similar items are close alternatives to C0050E3A, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 380/277/208 PV, 120X24...
  • Our Part #: PH50MGJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PH50MGJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.64)
PH50MGJ - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$81.64

Each

QTY:
Each
Add

* All prices subject to change.