PH50MGJ - 1PH 50VA 380, 277, 208V-120X240V 50/60HZ Cu

HPS Imperator®

  • $81.64 (Each)
  • $81.64 (Each)
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
PH50MGJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH50MGJ
Description
1PH 50VA 380, 277, 208V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 380/277/208 PV, 120X240 SV, 50 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078515 / 00803423078515
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.64 (Each)
Resources
Images
 
 
PH50MGJ - Small Image
 
PH50MGJ - Large Image
Attachments
 
 
PH50MGJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
50 WTT
connection
Terminal Block
Dimensions and Weight
Length
78217252063
Width
INCANDESCENT LAMP, REFLECTOR TYPE; INSIDE FROST COLOR; 2.56 INCH OVERALL LENGTH; INDOOR SPOTLIGHT APPLICATION; 120 V VOLTAGE RATING; 120 STANDARD PACKAGE; 25 W WATTAGE; E17 INTERMEDIATE SCREW BASE TYPE; 1500 LIFE IN HOUR; R14 SHAPE DESIGNATION
Height
MINIATURE LAMP, 1.49 INCH OVERALL LENGTH; AUTO APPLICATION; 50 STANDARD PACKAGE; WEDGE BASE TYPE; T5 SHAPE DESIGNATION; 4 CD (SPHERICAL), 50 LUMEN (INITIAL) INTENSITY; C2F FILAMENT TYPE; 0.69 AMPERE DESIGN CURRENT 1; 13.5 V DESIGN VOLTAGE 1
Descriptions
Description
1PH 50VA 380,277,208V-120X240V 50/60HZ CU
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 380/277/208 PV, 120x240 SV, 50 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Product Type
CNTL 50VA 208/227/380-120/240
extra long description
HMND PH50MGJ CNTL 50VA 208/227/380-
Additional Information
Output Voltage
120X240 V
Input Voltage
380/277/208
Manufacturer Information
Brand
HPS Imperator®
sub brand
Machine Tool Industrial Control Transformer
Manufacturers Part Number
PH50MGJ
GTIN
00803423078515
UPC
803423078515
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PH50MGJ.
Jump To:

Similar Items

Similar items are close alternatives to PH50MGJ, though they may not be 100% alike.

Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120...
  • Our Part #: C0050E3A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C0050E3A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.72) ·
C0050E3A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$145.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat