Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$246.71
Each
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Cover PL, #8-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$746.49
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1-1/2" Raised, 11.3 Cubic Inch Capacity
$1,476.00
Per 100
Ground Fault Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120 V Ac, 1.2 In Overall Height
$629.37
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1"
$2,443.16
Eaton Edison Edcc Fuse, Non-Indicating, 4 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
$42.44
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 3/8"
$818.84
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 3/4"
$2,167.31
Eaton Bussmann Series LPJ Fuse, 7 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
$71.56
Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 0.813 In Diameter, Non-Insulated, Threaded Connection, 63.5 LB/100
$2,530.08
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1/2" Raised, 3.3 Cubic Inch Capacity
$411.13
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 2.188-2.500", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 2-1/2" NPT
$203.02
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-50R, Right: Nema 5-20R2GFI WR TR, Ringless
$737.56
Liquid Tight Straight Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.500 In Length, 4.188 In Diameter, Non-Insulated, Threaded Connection, 456.4 LB/100
Nacogdoches Availability: In Stock
$20,347.00
Buss Fuseholder
$41.87
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 5 A, Non-Indicating, 100 Kaic, Standard, 600 V
$33.05
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 2-1/8", Steel, (8) 1/2", (4) 3/4", 30.3 Cubic Inch Capacity
$1,904.25
Conduit to Conduit Fastener, 80 In Length, 0.18 LB
$12.21
Eaton Definite Purpose Contactor, Quick, 25A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole W/Shunt, 25A, Contactor, Single-Pole, 35A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Total Availability: Out of Stock
$80.85
Eaton MDL Series Time-Delay Fuse 4A, 250 Vac, 32 VDC (Self Certified)
$2.93
20
Popularity
Default