Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 347-480 Vac, 61W
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3,880.66
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
$3,576.53
Hmi Vu Display, Color TFT Display Without Expansion Port, No Function Button, On-Board Ethernet and Audio Out, 4.0 In LCD
$630.58
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 3, Three Pole, 400A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
$3,775.69
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
$566.57
Tubular Inductive Proximity Sensor, E55, 4 MM Range, Straight, 12 MM, Unshielded, Output On, 3-Wire, 6.6 FT, 200 Ma, PVC, Nonmetallic, No PNP Open Collector, 10-30 VDC
$371.73
Premium+ Inductive Proximity Sensor, E57, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-250V
$431.30
Eaton SVX Adjustable Frequency Drive, 50HP, Nema Type 1/IP21, 480V, FR7, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
$12,601.82
No longer available or discontinued by the manufacturer.
Eaton SVX Adjustable Frequency Drive, 125HP, Nema Type 1/IP21, 480V, FR8, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
$25,573.07
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Single-Phase, 20-Pole, 20 Circuits, 16 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C1 Box Size
$193.02
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 200A, Single-Phase, 32-Pole, 32 Circuits, 16 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
$287.65
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lug, 100A, Single-Phase, 16-Pole, 16 Circuits, 8 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C, Nema 1 Enclosure, B1 Box Size
$184.80
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$64.33
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
$99.01
Eaton Inductive Global Proximity Sensor, E57, 15 MM Range, Straight, 30 MM, Unshielded, Output On, M12, 100 Ma At 10-30 VDC, 4 Pin, <1.0% Sensing Range, PNP Open Collector, No, 10-30 VDC
$101.64
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.12A, Cool White, Ac Drive, 100-200W Incan Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.86 Power Factor, 100-277 Vac, 15W
$2,639.56
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.25A, Cool White, Ac Drive, 70-100W Hid Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.87 Power Factor, 100-277 Vac, 30W
$3,170.30
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 22.0 Cubic Inch Capacity
$344.72
Per 100
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.24A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 3000 LM, Copper-Free Alum, No Mounting Module, 120-277 Vac, 29W
$2,529.85
BR Loadcenter, Convertible Main, No Feed-Thru Lugs, BREQS125 Hold-Down Screw, 125A, Single-Phase, 24 Circuits, 12 Spaces, 120/240V, Wire Size Depends Upon Main Breaker Kit or Main Lug Kit, Nema 1 Enclosure, B2 Box Size, Aluminum Bus
$87.66
20
Popularity
Default