Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series, Wired For Separate Control, 90A, 120V/60 HZ or 110V/50 HZ Coil Voltage
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$6,934.02
Each
Eaton Freedom Nema Motor Control Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Ambient Compensated Overload Relay With Auto-Reset, Non-Reversing Starter, 135A, 3-Pole
$14,965.76
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/2"
$2,914.90
Per 100
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$186.74
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: Nema TT-30R Non-GRD Fault, Center/Pos 2: Nema 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: None, Top, Surface Mounted, Standard 4 Circuit
$1,307.96
Eaton Bussmann Series LPS-RK Fuse, 200 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 1, 600 V, 300 VDC
$357.37
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va
$183.86
No longer available or discontinued by the manufacturer.
Eaton GBB Series Very Fast-Acting Fuse, 8A, 250 Vac, 125 VDC, R
$9.51
Eaton Abc Series Fast-Acting Fuse, 20A, 250 Vac, 125 VDC, 32 Vac (Self Certified)
$3.16
Eaton Agc Series Fast-Acting Fuse 1.50A, 250 Vac, 32 VDC (Self Certified), Agc-1-1-2-R
$1.99
Eaton Abc Series Fast-Acting Fuse, 1A, 250 Vac, 125 VDC, 32 Vac (Self Certified)
$2.23
Eaton Bussmann Series BBS Fuse, 6 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 600 Vac, Nickel-Plated Brass Endcaps, Standard, 600 V
$30.17
Eaton Bussmann Series FNM Fuse, Time-Delay, 2.8 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 100 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
$20.85
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.1 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$95.17
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$53.40
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 4 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$40.08
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 6 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Eaton Bussmann Series FNQ-R Fuse, 0.4 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
$86.93
Eaton Bussmann Series FNQ-R Fuse, 0.6 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
$46.69
Eaton Bussmann Series FRN-R Fuse, 2 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$25.84
20
Popularity
Default