Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Klu Fuse, 800 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,097.12
Each
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1.6 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, 10
$39.73
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 7 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 150 VDC, 200 Kaic At 600 V, Melamine Tube, Standard, 10
$36.33
Eaton Bussmann Series LPJ Fuse, 12 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
$69.03
Eaton Bussmann Series LPJ Fuse, 175 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
$438.58
Eaton Bussmann Series LPJ Fuse, 600 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard
$1,240.31
Eaton Bussmann Series LPJ Fuse, 90 A, Dual, Class J, Non-Indicating, Bolted Blade End X Bolted Blade End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard
$215.13
Eaton Bussmann Series LPS-RK Fuse, 100 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 1, 600 V, 300 VDC
$178.35
Eaton Bussmann Series LPS-RK Fuse, 0.2 A, Dual, RK1, Non-Indicating, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
$66.37
Eaton Bussmann Series LPS-RK Fuse, 30 A, Dual, RK1, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Standard, 10, 600 V, 300 VDC
$40.98
Eaton Bussmann Series LPS-RK Fuse, 80 A, Dual, Class RK1, Non-Indicating, Blade End X Blade End, Time Delay, Current-Limiting, 300 Kaic At 600 V, 100 Kaic At 300 VDC, Standard, 1, 600 V, 300 VDC
$183.83
Eaton MDL Series Time-Delay Fuse 1.50A, 250 Vac, 32 VDC (Self Certified)
$3.80
Eaton MDL Series Time-Delay Fuse 0.75A, 250 Vac, 32 VDC (Self Certified)
$1.63
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
$25.52
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 10 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 100 Kaic At 600 Vac, 10 Kaic At 170 VDC, Standard, 600 V, 170 VDC
$24.05
Eaton Bussmann Series TCF Fuse, 30 A, 60 HZ, 50 HZ, Dual, Class CF, Black, With Indicator, Blade End, Class CF, Time Delay, 100 Kaic At 300 VDC, 300 Kaic At 600 V, Glass Filled Pes, 600 V, 300 VDC, TCFH30N, CCP2-3-30CF
$122.56
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Green Actuator, Chrome Bezel, Anodized Aluminum Actuator
$179.37
10250T, 30.5 MM, Class I Division 2, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
$357.76
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Class I Division 2, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Two-Position, Knob, Black Actuator, 1NO-1NC
$280.93
Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor Distance: Depends On The Fiberoptic Cables Used, Body: Noryl, Lens: Nylon Encl, Depends On Output Device Max Ac/DC, 6.6 FT. (2M) Cable, 90-132 Vac Input, Fiberoptic, Infrared
$622.56
20
Popularity
Default