Add More Items
View All Quick Selects
Below you can add an image for 'PVC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Replacement Blade For The Ratcheting PVC Cutter (Cat. No. 50031). Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$46.61
Each
No longer available or discontinued by the manufacturer.
Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 150 Feet, Material PVC, Color Orange, With Pull Tape
$281.84
Per 100 Feet
JBA30 3" PVC Junction Box Adpt Kraloy
$660.18
Per 100
PVC N3R 50A CS6375 Power Inlet Box
$106.72
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100
$37.98
JBA12 1 1/4" PVC Junction Box Adpt Kraloy
$141.53
JBA25 2 1/2" PVC Junction Box Adpt Kraloy
$656.99
CPT 200A 16'Pole SCH 80 PVC
$730.77
The C3LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 3.25" (9.4 MM X 82.6 MM) and 6' (1.83 M) Long. Color Light Gray.
$3.82
Per Foot
PT Med PVC Arctic 616L Low Voc
$17.80
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
$4.78
Pre-Assembled Pipe Clamp, 304 Stainless Steel, PVC Coated, 1 In Size, 0.07 LB/Ea
$3,359.02
3/4 Al Conduit
$1,350.37
1 Pipe Strap
$1,896.42
JBA07 3/4" PVC Junction Box Adpt Kraloy
$122.32
JBA10 1" PVC Junction Box Adpt Kraloy
$141.87
Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack Of 10
$2,741.22
3/4" Tee Slip PVC
$0.47
3/4" Cap Slip PVC
$0.36
3/4" Cap Fipt PVC
$1.25
20
Popularity
Default