Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2,690.88
Each
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Total Availability: In Stock
$885.90
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$2,910.06
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,237.72
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$88.95
Supplementary Protector, Current Limiting; 3 Pole; 480 Vac Star/277 Vac; 10 Ampere; Interrupting Rating 10 Kiloampere; Trip Setting 5 to 10 Ampere X Rated Current; Wire Size 18 to 8 Awg; Screw Terminal; 35 MM Din Rail Mounting
$309.91
Eaton XB IEC Terminal Block, Screw Connection Triple Level Sensor/Actuator, IEC 30 A, Ul 15 A, Gray, #14 Awg/2.5 MM2 Max Wire, IEC 250 V, Ul 300 V, IEC #24-12 Awg, Ul #30-14 Awg Wire Range
$12.85
Eaton XB IEC Terminal Block, Screw Connection High Current Blocks, Screw Connection , Gray, IEC #2-300 Awg, En #2-300 Awg, Ul #2 Awg-300KCMIL Wire
$93.86
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 12 Awg/2.5 MM2, Maximum Wire
$9.22
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Black, 12 Awg/2.5 MM2 Maximum Wire
$4.94
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 Awg/2.5 MM2 Maximum Wire, Three-Wire
$5.47
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 8 Awg/6 MM2 Maximum Wire, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire
$17.52
IEC Ovlr Frame D Class 10 65-75a
$205.45
IEC Ovlr Frame L Class 10 120-160a
$883.88
Contactor 3P FVNR 15A Frame B 1NC 110/50 120/60 CO
$227.57
Contactor 3P FVNR 18A Frame C 1NC 110/50 120/60 CO
$219.56
Contactor 3P FVNR 300A Frame L 2NO2NC 110-250V Ac/DC Coil
$3,782.81
Contactor Accessory Front Aux Seq A Frame B-C 1no3
$82.49
Contactor Accessory Front Aux Seq A Frame B-C CG 4
$72.80
Contactor Accessory Front Aux Tall Seq A Frame B-C
$51.32
20
Popularity
Default