Search Results for "WPLED52 RAB ELECTRIC MFG CO"

1-20 of 205
WPLED52 - Rab Lighting Inc

Wall Packs 7392 Lumens Wpled 52W Bronze

  • MFR Part #: WPLED52
  • Total Availability: 1
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($597.19) ·
WPLED52 - Rab Lighting

Total Availability: In Stock

WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

  • MFR Part #: WT52-B
  • Nacogdoches Availability: 7,000
  • Total Availability: 238,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($52.42) · 5,000 ($524.25) ·
WT52B - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-1
  • Total Availability: 300
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.54) · 1,000 ($205.40) ·
WT521 - Ideal

Total Availability: In Stock

WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-SK
  • Total Availability: 525,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,295.00) ·
WT52SK - Ideal

Total Availability: In Stock

WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-500JR
  • Total Availability: 13,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($102.90) · 2,000 ($411.60) ·
WT52500JR - Ideal

Total Availability: In Stock

RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

  • MFR Part #: RAB 4 C
  • Total Availability: 20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($547.80) ·
RAB4C - Abb Installation Products, Inc

Total Availability: In Stock

WMPAC525 - Wiremold

<P>The WMPAC525 and WMPAC526 Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange Adds An Aesthetic Trimmed Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>

  • MFR Part #: WMPAC525
  • Total Availability: 2
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($127.96) ·
WMPAC525 - Wiremold

Total Availability: In Stock

WMPAC525FCW - Wiremold

<P>The WMPAC525FC and WMPAC526FC Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange and Cover Adds An Aesthetic Professional Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>

  • MFR Part #: WMPAC525FCW
  • Total Availability: 10
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($396.81) ·
WMPAC525FCW - Wiremold

Total Availability: In Stock

WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

  • MFR Part #: WPLED13
  • Total Availability: 21
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($333.56) ·
WPLED13 - Rab Lighting

Total Availability: In Stock

W3430L - Rab Lighting Inc

Rab W34-30L WP 30W 3100LM Led Univ

  • MFR Part #: W34-30L
  • Total Availability: 2
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.82) ·
W3430L - Rab Lighting

Total Availability: In Stock

WPLED18 - Rab Lighting Inc

Wall Packs 2859 Lumens Wpled 18W Bronze

  • MFR Part #: WPLED18
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($353.52) ·
WPLED18 - Rab Lighting

Total Availability: Available from manufacturer.

WPLED104 - Rab Lighting Inc

Wall Packs 14159 Lumens Wpled 104W Bronze

  • MFR Part #: WPLED104
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($706.16) ·
WPLED104 - Rab Lighting

Total Availability: Available from manufacturer.

W3470L - Rab Lighting Inc

Rab W34-70L WP 69W 7200LM Led Univ

  • MFR Part #: W34-70L
  • Total Availability: 3
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($171.51) ·
W3470L - Rab Lighting

Total Availability: In Stock

W3435L - Rab Lighting Inc

Rab W34-35L WP 33W 3600LM Led Univ

  • MFR Part #: W34-35L
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.48) ·
W3435L - Rab Lighting

Total Availability: Available from manufacturer.

W3490L - Rab Lighting Inc

Rab W34-90L WP 86W 9100LM Led Univ

  • MFR Part #: W34-90L
  • Total Availability: 3
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($207.92) ·
W3490L - Rab Lighting

Total Availability: In Stock

WP4H400PSQ - Rab Lighting

Wallpack 400W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ

  • MFR Part #: WP4H400PSQ
  • Total Availability: 4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($311.12) ·
WP4H400PSQ - Rab Lighting

Total Availability: In Stock

WP3LED110 - Rab Lighting

00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110

  • MFR Part #: WP3LED110
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($539.62) ·
WP3LED110 - Rab Lighting

Total Availability: Available from manufacturer.

12135WZBULA52 - Maxim

Cords Of Black Fabric Support Metal Sockets Finished In A Natural Antique Brass Allow You to Create Unique and Fun Lighting. All Except The Single Pendant Are Supplied With Hangers That Attach to The Ceiling to Allow You to Swag Each Socket. There Are A Number Of Optional Bulbs to Choose From.

  • MFR Part #: 12135WZ/BUL-A52
  • Available from manufacturer.
  • Manufacturer: Maxim
  • Find: Similar Items
  • Pkg Sizes: 1 ($243.26) ·
12135WZBULA52 - Maxim Lighting

Total Availability: Available from manufacturer.

P52WSB552WW0K - Craftmade

The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).

  • MFR Part #: P52WSB5-52WWOK
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($125.00) ·
P52WSB552WW0K - Craftmade International I

Total Availability: Available from manufacturer.

RAC300HD - Eaton

Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3"

  • MFR Part #: RAC300HD
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.58) ·
RAC300HD - Crouse-Hinds

Total Availability: Available from manufacturer.

WPLED52 - Rab Lighting Inc

Wall Packs 7392 Lumens Wpled 52W Bronze

MFR Part #:
WPLED52
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($597.19)
WT52B - Buchanan

Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac

MFR Part #:
WT52-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
238,500 Each
Pkg Sizes:
500 Each ($52.42)
5,000 Each ($524.25)
WT521 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
100 Each ($20.54)
1,000 Each ($205.40)
WT52SK - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-SK
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
525,000 Each
Pkg Sizes:
25,000 Each ($2,295.00)
WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
13,500 Each
Pkg Sizes:
500 Each ($102.90)
2,000 Each ($411.60)
RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

MFR Part #:
RAB 4 C
Manufacturer:
Abb Installation Products, Inc
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
10 Each ($547.80)
WMPAC525 - Wiremold

<P>The WMPAC525 and WMPAC526 Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange Adds An Aesthetic Trimmed Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>

MFR Part #:
WMPAC525
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($127.96)
WMPAC525FCW - Wiremold

<P>The WMPAC525FC and WMPAC526FC Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange and Cover Adds An Aesthetic Professional Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>

MFR Part #:
WMPAC525FCW
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($396.81)
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

MFR Part #:
WPLED13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($333.56)
W3430L - Rab Lighting Inc

Rab W34-30L WP 30W 3100LM Led Univ

MFR Part #:
W34-30L
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($117.82)
WPLED18 - Rab Lighting Inc

Wall Packs 2859 Lumens Wpled 18W Bronze

MFR Part #:
WPLED18
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($353.52)
WPLED104 - Rab Lighting Inc

Wall Packs 14159 Lumens Wpled 104W Bronze

MFR Part #:
WPLED104
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($706.16)
W3470L - Rab Lighting Inc

Rab W34-70L WP 69W 7200LM Led Univ

MFR Part #:
W34-70L
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($171.51)
W3435L - Rab Lighting Inc

Rab W34-35L WP 33W 3600LM Led Univ

MFR Part #:
W34-35L
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($126.48)
W3490L - Rab Lighting Inc

Rab W34-90L WP 86W 9100LM Led Univ

MFR Part #:
W34-90L
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($207.92)
WP4H400PSQ - Rab Lighting

Wallpack 400W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ

MFR Part #:
WP4H400PSQ
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($311.12)
WP3LED110 - Rab Lighting

00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110

MFR Part #:
WP3LED110
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($539.62)
12135WZBULA52 - Maxim

Cords Of Black Fabric Support Metal Sockets Finished In A Natural Antique Brass Allow You to Create Unique and Fun Lighting. All Except The Single Pendant Are Supplied With Hangers That Attach to The Ceiling to Allow You to Swag Each Socket. There Are A Number Of Optional Bulbs to Choose From.

MFR Part #:
12135WZ/BUL-A52
Manufacturer:
Maxim
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($243.26)
P52WSB552WW0K - Craftmade

The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).

MFR Part #:
P52WSB5-52WWOK
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($125.00)
RAC300HD - Eaton

Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3"

MFR Part #:
RAC300HD
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($171.58)

Begin Live Chat