Add More Items
View All Quick Selects
Below you can add an image for 'cable clip' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Clip, Cold Rolled High Carbon Steel, 0.01 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$115.18
Per 100
CAT5 Cable Clip, Steel, Pre-Galvanized, 0.27 LB
$629.00
Wire Clip, Cold Rolled High Carbon Steel, 0.03 LB
$90.30
Nvent Caddy Cat HP J-Hook, PG, 4" Dia
$2,037.16
Cable/Conduit Clip, 1/2", 3/4" Emt, 1/2", 3/4" Rigid, 0.945" Max Od
Nacogdoches Availability: In Stock
$91.26
Wire Clip, Steel, 0.03 LB
$95.33
Cable/Conduit Clip, 3/4", 1" Emt, 1/2", 3/4" Rigid, 1.181" Max Od
$111.00
Cable/Conduit Clip, 1/2" Emt, 1/2" Rigid, 12-3 MC/Ac, 0.709" Max Od
$83.90
$120.53
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports
$246.86
Cable/Conduit Clip, 1", 1 1/4" Emt, 3/4", 1" Rigid, 1.654" Max Od
$161.46
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, Flange, 1" Height, 1" Length, 1" Width, 0.038LBS, Rod and Wire Fasteners, .13" Min Mount Size, .38" Max Mount Size
$207.03
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable Hook, Wall Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
$467.96
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 10 FT. Length
$209.38
Panduit MCMS12-P-C Metal Clip-On Mounts Enable Attachment to Sheet Metal Edges For Fast Mounting Of Harness With Cable Ties. The 4-Way Cable Tie Entry Feature, Allows Easy Harness Orientation. For Use In Indoor Environments and With Panels No Thicker Than 0.13” (3.2MM). Use With Miniature, Intermediate and Standard Cable Ties. Made Of Zinc Plated Steel, Are Natural In Color and Come In Packages Of 100.
$125.40
Nvent Caddy Cat HP J-Hook, PG, 1" Dia
Total Availability: Out of Stock
$507.82
Cable Hook, Steel, Pre-Galvanized, 4 In Length, 30 LB Load Rating, 0.56 LB
$1,069.71
Nvent Caddy Cablecat J-Hook With Rod/Wire Clip, 3/4" Dia, 1/8"3/8" Flange, 1/4" Rod
$484.29
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .62" (15.8MM) Bundle, Black, Standard Package.
$63.77
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 6 FT. Length
$156.92
20
Popularity
Default