Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$20.76
Each
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
$25.15
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 4.5 LB
$28.51
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 5.56 LB
$34.18
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 14.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 8.8 LB/Ea
$68.09
24 X 24 X 10 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$817.53
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
$276.03
Enclosure, Ecb Series, 225 A, 13.7 LB
$499.71
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 5 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Nacogdoches Availability: Out Of Stock
$70.86
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 6 LB
$65.82
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
$390.89
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
$30.04
13.53 X 11.55 X 7.45 RJ Series Raised Cover
$346.67
Ultrx Enclosure Solid Door Type 4X, 1000X800X300MM, LT Gray, Fiberglass
$3,112.20
15.63 X 13.60 X 5.94 Junction Enclosures J Series
$364.36
10 X 8 X 4 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$143.67
Enclosure, 4 FT Length, 1 CT Package Quantity
$41.29
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
$72.12
Pushbutton Screw Cover Type 4X, 2PBX22.5MM, SS304
$427.54
20
Popularity
Default